This product requires certification to purchase.

30 x 23 x 22 in. Wall Mount Healthcare Sink

You last purchased this on
 
Elkay

30 x 23 x 22 in. Wall Mount Healthcare Sink

  • Fast #
  • Part #EEWSF130261
  • Item #1679005
  • Manufacturer Part #EWSF130261
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

30 x 23 x 22 in. Wall Mount Healthcare Sink

  • Fast #
  • Part #EEWSF130261
  • Item #1679005
  • Manufacturer Part #EWSF130261
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Buffed Satin Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 16-gauge, Type 304 stainless steel.
  • Keyed access door(s) to hide plumbing.
  • 4" high, full-length backsplash.
  • Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Coved corners, wall hanger and full enclosure.
  • Exposed surfaces are polished to a uniform lustrous finish.
  • 3-1/2" drain opening.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Buffed Satin
Material:
Stainless Steel
Number of Holes:
1 Hole
Sink Bowl Size:
30 in x 23 in x 22 in
Sink Depth:
11 in
Sink Installation Type:
Wall Mount
Sink Size Range:
26 in - 30.99 in