33 in. Farmhouse Fireclay Double Bowl Workstation Kitchen Sink in White
33 in. Farmhouse Fireclay Double Bowl Workstation Kitchen Sink in White
Frequently Purchased Together
Product Details
Product Details
- FARMHOUSE DESIGN: The sink material is extended to the front panel of the sink, adding a stylish design element to your kitchen.
- REVERSIBLE DESIGN: Sink can be installed with either a traditional flat front or with a decorative band feature at the top.
- FIRECLAY MATERIAL: The sink is handcrafted from fine fireclay and has a smooth surface.
- DURABLE: Material is fired at high temperatures for long-lasting durability. The surface is scratch and stain resistant.
- TWO BOWLS, DIFFERENT SIZES: Use bowls independently; wash dishes on one side, while keeping the other bowl available for smaller tasks.
- QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- DRAIN FITTINGS: Fireclay sinks use standard drain fittings; sold separately.
- CABINET SIZE: 36" minimum custom cabinet with an inside support frame required for proper installation.
- KIT INCLUDES: SWUF3320 sink, LKBG1115SS bottom grid, LKBG1715SS bottom grid, LKCB1217HW cutting board, two LK99FC drains, and a LKCLKIT cleaning kit.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2, ASME A112.19.2
- Application:
- Residential
- CSA Certified:
- CSA B125.2, CSA B45.1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Apron Front
- Length:
- 33 in
- Material:
- Ceramic
- Number of Bowls:
- 2
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 12 in x 16-1/4 in x 9-1/8 in
- Sink Bowl Size, Right:
- 18-3/8 in x 16-1/4 in x 9-1/8 in
- Sink Depth:
- 10-1/8 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 36 in
- Width:
- 19-15/16 in