This product requires certification to purchase.

36 in. Farmhouse Fireclay Single Bowl Workstation Kitchen Sink in White

You last purchased this on
 
Elkay

36 in. Farmhouse Fireclay Single Bowl Workstation Kitchen Sink in White

  • Fast #
  • Part #ESWUF13620CBWH
  • Item #8846640
  • Manufacturer Part #SWUF13620CBWH
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

36 in. Farmhouse Fireclay Single Bowl Workstation Kitchen Sink in White

  • Fast #
  • Part #ESWUF13620CBWH
  • Item #8846640
  • Manufacturer Part #SWUF13620CBWH
3.3 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • FARMHOUSE DESIGN: The sink material is extended to the front panel of the sink, adding a stylish design element to your kitchen.
  • REVERSIBLE DESIGN: Sink can be installed with either a traditional flat front or with a decorative band feature at the top.
  • FIRECLAY MATERIAL: The sink is handcrafted from fine fireclay and has a smooth surface.
  • DURABLE: Material is fired at high temperatures for long-lasting durability. The surface is scratch and stain resistant.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • CABINET SIZE: 39" minimum custom cabinet with an inside support frame required for proper installation.
  • INCLUDES CUTTING BOARD: Custom wood cutting board slides along built-in ledge, maximizing usable space to make the sink a workstation.
  • KIT INCLUDES: SWUF13620WH sink, one LKCB1218HW cutting board, one LKOBG3315SS bottom grid, one LK99FC drain, and a LKCLKIT cleaning kit.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2, ASME A112.19.2
Application:
Residential
CSA Certified:
CSA B125.2, CSA B45.1
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Drain Opening:
3-1/2 in
IAPMO Listed:
Yes
Length:
36 in
Number of Bowls:
1
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
34-3/8 in x 16-1/4 in x 9-5/8 in
Sink Depth:
10-1/8 in
Sink Installation Type:
Farmhouse
Sink Material:
Fireclay
Sink Size Range:
31 in - 36 in
Width:
18-13/16 in