This product requires certification to purchase.

4 1/2 in. Stainless Steel Basket Strainer Stainless Steel

Elkay

4 1/2 in. Stainless Steel Basket Strainer Stainless Steel

  • Fast #
  • Part #ELK35B
  • Item #605066
  • Manufacturer Part #LK35B
5 out of 5 Customer Rating
Brand image
Elkay

4 1/2 in. Stainless Steel Basket Strainer Stainless Steel

  • Fast #
  • Part #ELK35B
  • Item #605066
  • Manufacturer Part #LK35B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1041
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designed to fit 3-1/2" (89mm) drain opening with an overall flange size of 4-1/2" (114mm).
  • 1-1/2" O.D. x 4" stainless steel tailpiece.
  • Conical strainer basket with metal stem and rubber seal.
  • STAINLESS STEEL CONSTRUCTION: Made of strong, Type 304 stainless steel for long-lasting durability that resists corrosion and rust.
  • POLISHED FINISH: Polished stainless steel finish adds sleekness and shimmer to any sink.
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
7-5/16 in
Material:
Stainless Steel
Origin:
Global
Strainer Size:
3-1/2 in
UPC:
094902035079