This product requires certification to purchase.

4-9/16 x 4 in. Bathroom Sink Drain in Polished Stainless Steel

You last purchased this on
 
Elkay

4-9/16 x 4 in. Bathroom Sink Drain in Polished Stainless Steel

  • Fast #
  • Part #ELK372
  • Item #279971
  • Manufacturer Part #LK372
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

4-9/16 x 4 in. Bathroom Sink Drain in Polished Stainless Steel

  • Fast #
  • Part #ELK372
  • Item #279971
  • Manufacturer Part #LK372
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1214
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Perforated 3" grid strainer.
  • 1-1/2" O.D. x 4" tailpiece.
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
Grid Drain Material:
Stainless Steel
Overflow Included:
No
Strainer Diameter:
4-9/16 in
Tailpiece Length:
4 in
Tailpiece Style:
Straight