This product requires certification to purchase.

4 in. Basket Strainer in Stainless Steel

Elkay

4 in. Basket Strainer in Stainless Steel

  • Fast #
  • Part #ELK335
  • Item #93060
  • Manufacturer Part #LK335
3.9 out of 5 Customer Rating
Brand image
Elkay

4 in. Basket Strainer in Stainless Steel

  • Fast #
  • Part #ELK335
  • Item #93060
  • Manufacturer Part #LK335
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1041
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1-1/2" O.D. x 4" tailpiece.
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Diameter:
4-1/2 in
GSA Approved:
No
Height:
7-3/8 in
IAPMO Listed:
No
Material:
Stainless Steel
Origin:
Global
Strainer Size:
3-1/2 in
UPC:
094902034959