4 in. Hand Service Sink
4 in. Hand Service Sink
Frequently Purchased Together
Product Details
Product Details
- Type 304 stainless steel basin.
- 1-3/4" radius coved corners.
- 7" high, full-length backsplash with 45-degree angle sloped top.
- Exposed surfaces have a brushed finish.
- 2" drain opening.
- Easy to clean and sanitize.
- Furnished with hanger and integral stainless steel support brackets.
Specifications
- ADA Compliant:
- No
- Application:
- Scrub, Hand Wash
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Sink Bowl Size:
- 16-3/4 in x 15-1/2 in x 6 in
- Sink Depth:
- 13 in
- Sink Installation Type:
- Top Mount
- Sink Material:
- Stainless Steel