This product requires certification to purchase.

6 in. Cane Apron

You last purchased this on
 
Elkay

6 in. Cane Apron

  • Fast #
  • Part #E97258C
  • Item #1884393
  • Manufacturer Part #97258C
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

6 in. Cane Apron

  • Fast #
  • Part #E97258C
  • Item #1884393
  • Manufacturer Part #97258C
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cane touch apron designed for use in specific bi-level applications.
  • For when coolers or bottle fillers are installed on an exposed wall.
  • Designed for ADA compliance.
  • Provides the mandatory 27” (686 mm) floor to underside requirement for detection in a circulation path when properly installed.
  • Neutral black color only.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Healthcare, Hospitality, Office
Brand Model Compatibility:
ERFP28C and ERO28C Water Cooler and EDFP217C Drinking Fountain
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
6 in
Length:
11-3/4 in
Material:
Plastic
Origin:
Domestic
Product Type:
Apron
Width:
11-3/4 in