This product requires certification to purchase.

74X30 2 Hole Double Bowl Stainless Steel SCUL SINK

You last purchased this on
 
Elkay

74X30 2 Hole Double Bowl Stainless Steel SCUL SINK

  • Fast #
  • Part #E142C18X24218X
  • Item #4139427
  • Manufacturer Part #14-2C18X24-2-18X
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

74X30 2 Hole Double Bowl Stainless Steel SCUL SINK

  • Fast #
  • Part #E142C18X24218X
  • Item #4139427
  • Manufacturer Part #14-2C18X24-2-18X
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • High quality 16 gauge, type 3 series stainless steel.
  • 14" deep bowls with 3/4" coved corners.
  • One set of 8" on center faucet holes.
  • 9" backsplash with tile ledge for easy installation.
  • Includes stainless steel legs and adjustable bullet feet.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Foodservice
Color Finish Category:
Stainless Steel
Color Finish Name:
No. 4
Number of Holes:
2 Hole
Origin:
Global
Sink Bowl Size:
18 in x 24 in x 14 in
Sink Bowl Size, Center:
18 in x 24 in x 14 in
Sink Bowl Size, Right:
18 in x 24 in x 14 in
Sink Installation Type:
Floor Mount