This product requires certification to purchase.

8 gph Chiller in Galvanized Steel

You last purchased this on
 
Elkay

8 gph Chiller in Galvanized Steel

  • Fast #
  • Part #EECH8GRN
  • Item #4121791
  • Manufacturer Part #ECH8GRN
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

8 gph Chiller in Galvanized Steel

  • Fast #
  • Part #EECH8GRN
  • Item #4121791
  • Manufacturer Part #ECH8GRN
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Converts any drinking fountain into a water cooler.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Allows flexible installation location of refrigeration - up to 15 feet from dispensing location.
  • High-performance compressor and insulation greatly reduce energy consumption.
  • Fully enclosed for safe mounting anywhere.
  • Ideal for permanently wired applications.
  • Rated for indoor use.
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Schools, Universities, Hospitality, Gym, Office Buildings, Architectural, Healthcare Settings, Government, Municipal, Public Facilities
Color Finish Category:
Greys
Color Finish Name:
Galvanized Steel
Flow Rate:
8 gph
Height:
17-1/8 in
Lead Law Compliant:
Yes
Length:
13-1/4 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
UL Listed:
Yes
Volts:
115V
Watts:
260 W
Width:
10-1/4 in