This product requires certification to purchase.

9-1/2 in. Spout in Brushed Chrome for LK7320

You last purchased this on
 
Elkay

9-1/2 in. Spout in Brushed Chrome for LK7320

  • Fast #
  • Part #EA56008R
  • Item #3156399
  • Manufacturer Part #A56008R
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

9-1/2 in. Spout in Brushed Chrome for LK7320

  • Fast #
  • Part #EA56008R
  • Item #3156399
  • Manufacturer Part #A56008R
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
LK7320
Color Finish Category:
Chromes
Color Finish Name:
Brushed Chrome
Faucet Part Type:
Spout
Length:
9-1/2 in
WaterSense Labeled:
No