This product requires certification to purchase.

Single Handle Kitchen Faucet in Satin Stainless Steel

You last purchased this on
 
Elkay

Allure Single Handle Kitchen Faucet in Satin Stainless Steel

  • Fast #
  • Part #ELK7921SSS
  • Item #3789742
  • Manufacturer Part #LK7921SSS
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Allure Single Handle Kitchen Faucet in Satin Stainless Steel

  • Fast #
  • Part #ELK7921SSS
  • Item #3789742
  • Manufacturer Part #LK7921SSS
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Satin Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • ADA COMPLIANT: Faucet is ADA compliant.
  • LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • LOW FLOW: Includes water-saving features.
  • FULLY ROTATING SPOUT: Spout rotates a full 360 degrees; perfect for use in kitchen islands and bar/prep sinks.
  • 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.
  • 2.5" MAX THICKNESS: Faucet can be installed in countertops up to 2.5" thick.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Allure
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless Steel
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
13-3/4 in
Faucet Material:
Stainless Steel
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
7-3/4 in
Spout Reach:
8 in
Spout Swivel:
360°
Supply Lines Included:
No
UL Listed:
No