This product requires certification to purchase.

Alpha Numeric LED Board for EZH2O® LZS8WSLP, LZS8WSSP, LZSTL8WSLP and LZSTL8WSSP

You last purchased this on
 
Elkay

Series LKC/HT Alpha Numeric LED Board for EZH2O® LZS8WSLP, LZS8WSSP, LZSTL8WSLP and LZSTL8WSSP

  • Fast #
  • Part #E1000002436
  • Item #7105766
  • Manufacturer Part #1000002436
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Series LKC/HT Alpha Numeric LED Board for EZH2O® LZS8WSLP, LZS8WSSP, LZSTL8WSLP and LZSTL8WSSP

  • Fast #
  • Part #E1000002436
  • Item #7105766
  • Manufacturer Part #1000002436
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Industrial
Brand Model Compatibility:
EZH2O® LZS8WSLP, LZS8WSSP, LZSTL8WSLP, LZSTL8WSSP
Collection:
Series LKC/HT
Color Finish Category:
Stainless Steel
Color Finish Name:
Galvanized Steel
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Origin:
Domestic
Product Type:
Alpha Numeric LED Board
Volts:
115V