Single Handle Lever Water Filter Faucet
Avado® Single Handle Lever Water Filter Faucet
Frequently Purchased Together
Product Details
Product Details
- Three-function handle and sleek design offers fresh, filtered water straight from your kitchen sink
- Attractive, sleek design hides spray head inside faucet for easy access when you need it
- Nothing extra to buy the filter and everything you need for installation is included
- Quick-change filter lasts approximately one year, saving time and money while providing cleaner, better tasting water
- Standard kitchen stream, powerful spray and filtered drinking water all in one
- Contribute to a cleaner world by eliminating single-use plastic water bottles that can end up in waterways
- Provides extra reach for additional cleaning and rinsing coverage
- Filter is certified to NSF standards to reduce lead and other contaminants for healthier and great-tasting water
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Avado®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Steel
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 17-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock Pull-down
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 401, NSF 42, NSF 53, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 9-13/16 in
- Spout Reach:
- 8-3/4 in
- Spout Type:
- Swivel
- Trim Only:
- No