Single Handle Pull Down Bar Faucet in Chrome
Avado Single Handle Pull Down Bar Faucet in Chrome
Frequently Purchased Together
Product Details
Product Details
- Pull-down spray head: Provides extra reach for additional cleaning and rinsing coverage
- Ergonomic 360° swivel spray: Spray head rotates a full 360° for ease of use
- Durable and flexible nylon braided hose: Premium material provides smooth operation when extending and retracting spray head
- Two-function water delivery: Steady stream for everyday use; powerful spray for heavy-duty cleaning
- Single-handle operation: Handle rotates 45° forward and backward
- Ceramic disc cartridge: Provides durable and reliable performance; removable for easy replacement
- One faucet hole: Faucet designed to be installed using one faucet hole
- Optional escutcheon Included: Cover plate allows for multiple types of installations
- Lead-free compliant: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products
- ADA compliant: Faucet is ADA compliant
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Avado
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Faucet Connection:
- Female Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14-13/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Pull-down
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 7-1/2 in
- Spout Reach:
- 7 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel