This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Lustrous Steel

You last purchased this on
 
Elkay

Avado® Single Handle Pull Down Kitchen Faucet in Lustrous Steel

  • Fast #
  • Part #ELKAV2061LS
  • Item #8230083
  • Manufacturer Part #LKAV2061LS
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Avado® Single Handle Pull Down Kitchen Faucet in Lustrous Steel

  • Fast #
  • Part #ELKAV2061LS
  • Item #8230083
  • Manufacturer Part #LKAV2061LS
3.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Lustrous Steel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • PULL-DOWN SPRAY HEAD: Provides extra reach for additional cleaning and rinsing coverage.
  • DURABLE AND FLEXIBLE NYLON BRAIDED HOSE: Premium material provides smooth operation when extending and retracting spray head.
  • TWO-FUNCTION WATER DELIVERY: Steady stream for everyday use; powerful spray for heavy-duty cleaning.
  • SINGLE-HANDLE OPERATION: Handle rotates 45° forward and backward.
  • CERAMIC DISC CARTRIDGE: Provides durable and reliable performance; removable for easy replacement.
  • ONE FAUCET HOLE: Faucet designed to be installed using one faucet hole.
  • OPTIONAL ESCUTCHEON INCLUDED: Cover plate allows for multiple types of installations.
  • LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • ADA COMPLIANT: Faucet is ADA compliant.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Avado®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Steel
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
21-11/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/4 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
7 in
Spout Reach:
8-1/2 in
Spout Swivel:
360°
Supply Lines Included:
No
UL Listed:
No