This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Black

You last purchased this on
 
Elkay

Avado Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #ELKAV3031MB
  • Item #8230068
  • Manufacturer Part #LKAV3031MB
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Avado Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #ELKAV3031MB
  • Item #8230068
  • Manufacturer Part #LKAV3031MB
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • PULL-DOWN SPRAY HEAD: Provides extra reach for additional cleaning and rinsing coverage.
  • ERGONOMIC SWIVEL SPRAY: Spray head rotates a full 360° for ease of use.
  • DURABLE AND FLEXIBLE NYLON BRAIDED HOSE: Premium material provides smooth operation when extending and retracting the spray head.
  • TWO-FUNCTION WATER DELIVERY: Steady stream for everyday use; powerful spray for heavy-duty cleaning.
  • SINGLE-HANDLE OPERATION: Handle rotates 90° forward only, so there is no interference with the backsplash.
  • CERAMIC DISC CARTRIDGE: Provides durable and reliable performance; removable for easy replacement.
  • ONE FAUCET HOLE: Faucet designed to be installed using one faucet hole.
  • OPTIONAL ESCUTCHEON INCLUDED: Cover plate allows for multiple types of installations.
  • LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • ADA COMPLIANT: Faucet is ADA compliant.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Avado
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
Yes
Faucet Connection:
Female Compression
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
15-69/100 in
Spout Reach:
9-7/50 in
Spout Swivel:
360°