This product requires certification to purchase.

Basket Strainer in Bright Polished Stainless Steel

You last purchased this on
 
Elkay

Basket Strainer in Bright Polished Stainless Steel

  • Fast #
  • Part #E72002169
  • Item #4007513
  • Manufacturer Part #72002169
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Basket Strainer in Bright Polished Stainless Steel

  • Fast #
  • Part #E72002169
  • Item #4007513
  • Manufacturer Part #72002169
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Bright Polished Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Recommended Accessories


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Bright Polished Stainless Steel
IAPMO Listed:
No
Material:
Stainless Steel
Origin:
Global