This product requires certification to purchase.

Basket Strainer in Stainless Steel

You last purchased this on
 
Elkay

Basket Strainer in Stainless Steel

  • Fast #
  • Part #ELK58
  • Item #216439
  • Manufacturer Part #LK58
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Basket Strainer in Stainless Steel

  • Fast #
  • Part #ELK58
  • Item #216439
  • Manufacturer Part #LK58
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1436
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • 1-1/2" O.D. x 4" chrome plated brass tailpiece.
  • SOLID BRASS CONSTRUCTION: Built for long-term durability.
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
5-1/4 in
Material:
Stainless Steel, Brass
Origin:
Global
Strainer Size:
2 in