Basket Strainer in Stainless Steel
Basket Strainer in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 36 Pallet: 432-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Strainer basket with metal stem and rubber seal.
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Matte Stainless Steel
- Height:
- 6-5/8 in
- Material:
- Stainless Steel
- Origin:
- Global
- Strainer Size:
- 3-1/2 in
- UPC:
- 094902032801