This product requires certification to purchase.

Bi-Level In Wall Carrier Black

You last purchased this on
 
Elkay

Bi-Level In Wall Carrier Black

  • Fast #
  • Part #EMPW200
  • Item #3640538
  • Manufacturer Part #MPW200
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Bi-Level In Wall Carrier Black

  • Fast #
  • Part #EMPW200
  • Item #3640538
  • Manufacturer Part #MPW200
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • In-wall carrier mounting plate designed for use with bi-level architectural fountains. Please see specification sheet for product compatibility.
  • Can be used with optional support columns ML100.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Healthcare, Hospitality, Office
Brand Model Compatibility:
EDFP217, EDFPB117 and EHW217 Drinking Fountains
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
14 in
Installation Type:
Recessed Mount
Length:
35-15/16 in
Material:
Steel
Origin:
Domestic
Product Type:
Mounting Plate
Width:
1/4 in