BI-LEVEL PEDESTAL FTN W/UPPER BF & DOG BOWL ADA GRY
BI-LEVEL PEDESTAL FTN W/UPPER BF & DOG BOWL ADA GRY
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Corrosion-resistant base material provides the ultimate protection from the elements.
- Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
- Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
- Laminar flow provides clean fill with minimal splash.
- Pet fountain features slow drainage for easy drinking.
- Freeze-resistant options available.
- Available in 12 stunning finishes.
- Ideal for outdoor use.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 64 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- UPC:
- 094902062884
- Width:
- 31 in