This product requires certification to purchase.

Bottle Filler Adapter Kit for EZSTL8LC Wall Mount Unit

You last purchased this on
 
Elkay

Bottle Filler Adapter Kit for EZSTL8LC Wall Mount Unit

  • Fast #
  • Part #E1000001814
  • Item #5058679
  • Manufacturer Part #1000001814
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Bottle Filler Adapter Kit for EZSTL8LC Wall Mount Unit

  • Fast #
  • Part #E1000001814
  • Item #5058679
  • Manufacturer Part #1000001814
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Healthcare
Brand Model Compatibility:
EZSTL8LC Wall Mount Unit
Built-In Water Filter:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
GSA Approved:
No
IAPMO Listed:
No
Material:
CuVerro Antimicrobial Copper
NSF Certified:
No
Origin:
Domestic
Product Type:
Adapter Kit
UL Listed:
No