Brass Deck Mount Soap & Lotion Dispenser in Matte Black
Brass Deck Mount Soap & Lotion Dispenser in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Deluxe plunger type dispenser for liquid soap or hand lotion.
- Plastic concealed 1/2 liter container fills from top.
- Overall height: 2-5/8", Spout reach: 2-5/8".
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 11-1/2 in
- Installation Type:
- Deck Mount
- Material:
- Brass
- Origin:
- Global
- Spout Reach:
- 2-5/8 in
- Volts:
- 115V
- Width:
- 2-3/16 in