This product requires certification to purchase.

Brass Resistant Drain

You last purchased this on
 
Elkay

Brass Resistant Drain

  • Fast #
  • Part #ELKVR18B
  • Item #1679029
  • Manufacturer Part #LKVR18B
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Brass Resistant Drain

  • Fast #
  • Part #ELKVR18B
  • Item #1679029
  • Manufacturer Part #LKVR18B
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Polished Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1040
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Perforated 3" grid strainer.
  • 1-1/2" O.D. x 4" tailpiece.
  • DURABLE: Corrosion resistant for long-lasting durability.
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
Grid Drain Material:
Nickel Plated Brass
Overflow Included:
No
Strainer Diameter:
4-9/16 in
Tailpiece Length:
4 in
Tailpiece Style:
Straight