This product requires certification to purchase.

Bubbler in Satin

You last purchased this on
 
Elkay

Bubbler in Satin

  • Fast #
  • Part #E51546C
  • Item #1971180
  • Manufacturer Part #51546C
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Bubbler in Satin

  • Fast #
  • Part #E51546C
  • Item #1971180
  • Manufacturer Part #51546C
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Satin Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
General Use
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
GSA Approved:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
5-11/25 in
Material:
Plastic
NSF Certified:
No
WaterSense Labeled:
No