Cartridge LK7420 and LK7422 Faucets
Cartridge LK7420 and LK7422 Faucets
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Elkay
- GSA Approved:
- No
- Height:
- 3-1/2 in
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Width:
- 1-5/8 in