This product requires certification to purchase.

20 x 20 in. Drop-in Laundry Sink in Brushed Satin

You last purchased this on
 
Elkay

Celebrity® 20 x 20 in. Drop-in Laundry Sink in Brushed Satin

  • Fast #
  • Part #EESE2020102
  • Item #3789859
  • Manufacturer Part #ESE2020102
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Celebrity® 20 x 20 in. Drop-in Laundry Sink in Brushed Satin

  • Fast #
  • Part #EESE2020102
  • Item #3789859
  • Manufacturer Part #ESE2020102
4.6 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Satin Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • DROP-IN INSTALLATION: Sink is installed above the countertop, an ideal choice if you are not replacing the counter; has a beautifully finished rim.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 20-GAUGE STAINLESS STEEL: Highest grade 20-gauge thickness and Type 304 stainless steel for everyday lasting durability, performance and finish.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for washing larger items and other household tasks.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 24".
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Collection:
Celebrity®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Satin
Drain Opening:
3-1/2 in
Faucet Center Size:
4 in
Length:
20 in
Number of Bowls:
1
Number of Holes:
2 Hole
Origin:
Domestic
Sink Bowl Size:
15-3/4 in x 14 in x 10 in
Sink Depth:
10-1/8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Width:
20 in