22 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Brushed Satin
Celebrity® 22 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Brushed Satin
Frequently Purchased Together
Product Details
Product Details
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- 20-GAUGE STAINLESS STEEL: Highest grade 20-gauge thickness and Type 304 stainless steel for everyday lasting durability, performance and finish.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- CENTER DRAIN: Drain is conveniently placed in the center of the sink.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- CABINET SIZE: Minimum cabinet size for this sink is 27".
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Multi-Family
- CSA Certified:
- CSA B45.4
- Collection:
- Celebrity®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Satin
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 20 ga
- IAPMO Listed:
- Yes
- Length:
- 22 in
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size:
- 18 in x 14 in x 7 in
- Sink Depth:
- 7-1/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- Width:
- 19-1/2 in