This product requires certification to purchase.

25 x 17 x 6-1/2 in. Drop-in Classroom Sink

You last purchased this on
 
Elkay

Celebrity® 25 x 17 x 6-1/2 in. Drop-in Classroom Sink

  • Fast #
  • Part #ECDKR25172
  • Item #185258
  • Manufacturer Part #CDKR25172
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Celebrity® 25 x 17 x 6-1/2 in. Drop-in Classroom Sink

  • Fast #
  • Part #ECDKR25172
  • Item #185258
  • Manufacturer Part #CDKR25172
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • 20-GAUGE STAINLESS STEEL: Highest grade 20-gauge thickness and Type 304 stainless steel for everyday lasting durability, performance and finish.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 30".
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Celebrity®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Satin
Number of Holes:
2 Hole
Sink Bowl Size:
25 in x 17 in x 6-1/2 in
Sink Depth:
6-7/8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in