Ceramic Disc Cartridge LK2500 Faucet
Ceramic Disc Cartridge LK2500 Faucet
Product Details
Product Details
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
Specifications
- Brand Model Compatibility:
- LK2500 Faucet
- Cartridge Type:
- Ceramic Disc
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No