This product requires certification to purchase.

Chiller Shelves in Galvanized Steel

You last purchased this on
 
Elkay

Chiller Shelves in Galvanized Steel

  • Fast #
  • Part #ELKPM3
  • Item #1884612
  • Manufacturer Part #PM3
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Chiller Shelves in Galvanized Steel

  • Fast #
  • Part #ELKPM3
  • Item #1884612
  • Manufacturer Part #PM3
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use with ER5 and ER10 water chillers.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Healthcare, Hospitality, Office
Brand Model Compatibility:
ER5 and ER10 Water Chillers
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless Steel
GSA Approved:
No
Height:
9-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
20 in
Material:
Steel
NSF Certified:
No
Origin:
Domestic
Product Type:
Accessory
Width:
11 in