This product requires certification to purchase.

24-5/8 in. Undermount Composite Single Bowl Kitchen Sink in White

You last purchased this on
 
Elkay

Classic® 24-5/8 in. Undermount Composite Single Bowl Kitchen Sink in White

  • Fast #
  • Part #EELGU2522WH0C
  • Item #8846552
  • Manufacturer Part #ELGU2522WH0C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Classic® 24-5/8 in. Undermount Composite Single Bowl Kitchen Sink in White

  • Fast #
  • Part #EELGU2522WH0C
  • Item #8846552
  • Manufacturer Part #ELGU2522WH0C
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
  • IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
  • WHITE: A timeless classic that transcends style.
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • CABINET SIZE: Minimum cabinet size for this sink is 30".
  • KIT INCLUDES: ELGU2522WH0 sink, LKOBG2217SS bottom grid, LKQS35WH drain, LKCLKIT cleaning kit.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Application:
Commercial, Residential
CSA Certified:
CSA B125.2, CSA B45.5
Collection:
Classic®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
IAPMO Listed:
Yes
Length:
24-5/8 in
Material Type:
Quartz
Number of Bowls:
1
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
22-5/16 in x 16-7/16 in x 9-1/2 in
Sink Depth:
9-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Composite
Sink Size Range:
20 in - 25.99 in
Width:
18-1/2 in