This product requires certification to purchase.

25 x 18-1/2 in. Undermount Laundry Sink in Black

You last purchased this on
 
Elkay

Classic® 25 x 18-1/2 in. Undermount Laundry Sink in Black

Brand image
You last purchased this on
 
Elkay

Classic® 25 x 18-1/2 in. Undermount Laundry Sink in Black

  • Fast #
  • Part #EELGU251912PDBK0
  • Item #7627739
  • Manufacturer Part #ELGU251912PDBK0
5 out of 5 Customer Rating
25 x 18-1/2 in. Undermount Laundry Sink

X Points
Color Finish Name: Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • SINGLE BOWL: Bowl gives you uninterrupted space for household tasks.
  • EXTRA DEEP BOWL: High-capacity 12" bowl offers room inside for scrubbing stains from jerseys and cleaning paintbrushes after little masterpieces.
  • EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
  • IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • INCLUDES: One LKPDQ1CR Perfect Drain and strainer.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Collection:
Classic®
Color Finish Category:
Blacks
Color Finish Name:
Black
Drain Opening:
3-5/8 in
Length:
25 in
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Global
Sink Bowl Size:
22-5/16 in x 16-7/16 in x 11-13/16 in
Sink Depth:
11-4/5 in
Sink Installation Type:
Undermount
Sink Material:
Quartz
UL Listed:
No
Width:
18-1/2 in



Customers Also Bought
1–6 of 18 items
Part #ELK2500CR
Item #4219837
4.1 out of 5 Customer Rating
Requires Certification
Part #K27787-CM6
Item #9868743
3.2 out of 5 Customer Rating
Requires Certification
Part #B442924
Item #9306800
5 out of 5 Customer Rating
Requires Certification
Part #K19022-1-0
Item #5119802
5 out of 5 Customer Rating
Requires Certification
Part #B443151
Item #10010523
3.7 out of 5 Customer Rating
Requires Certification
Part #EELGU251912PDMC0
Item #7627763
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #EELGU251912PDWH0
Item #7609110
3.1 out of 5 Customer Rating
Requires Certification
Part #EDLR1919103
Item #5587
4.8 out of 5 Customer Rating
Requires Certification
Part #EELGU251912PDMC0
Item #7627763
5 out of 5 Customer Rating
Requires Certification
Part #EDRKAD2220552
Item #1680128
5 out of 5 Customer Rating
Requires Certification
Part #ELK810GN08T4
Item #2906593
4.1 out of 5 Customer Rating
Requires Certification
Part #ELK2500LS
Item #8230114
4.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing