This product requires certification to purchase.

25 x 18-1/2 in. Undermount Laundry Sink in Greystone

You last purchased this on
 
Elkay

Classic® 25 x 18-1/2 in. Undermount Laundry Sink in Greystone

  • Fast #
  • Part #EELGU251912PDGS0
  • Item #7627791
  • Manufacturer Part #ELGU251912PDGS0
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Classic® 25 x 18-1/2 in. Undermount Laundry Sink in Greystone

  • Fast #
  • Part #EELGU251912PDGS0
  • Item #7627791
  • Manufacturer Part #ELGU251912PDGS0
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Greystone Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • SINGLE BOWL: Bowl gives you uninterrupted space for household tasks.
  • EXTRA DEEP BOWL: High-capacity 12" bowl offers room inside for scrubbing stains from jerseys and cleaning paintbrushes after little masterpieces.
  • EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
  • IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • INCLUDES: One LKPDQ1CR Perfect Drain and strainer.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Collection:
Classic®
Color Finish Category:
Greys
Color Finish Name:
Greystone
Drain Opening:
3-5/8 in
Length:
25 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Sink Bowl Size:
22-339/1000 in x 16-429/1000 in x 11-4/5 in
Sink Depth:
11-4/5 in
Sink Installation Type:
Undermount
Sink Material:
Quartz
Width:
18-1/2 in