Cold Cartridge
Cold Cartridge
Frequently Purchased Together
Product Details
Product Details
- Replacement ceramic cartridge - Cold.
Specifications
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Elkay
- GSA Approved:
- No
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- Material:
- Brass
- Stem Type:
- Cold
- Width:
- 93/100 in