Cold Control Thermostat for Elkay LRPBMV8K Fountain
Cold Control Thermostat for Elkay LRPBMV8K Fountain
Frequently Purchased Together
Product Details
Product Details
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- HTHB-HAC8 andLZS8WSS2K Bottle Filling Stations
- Color Finish Category:
- Greys
- Color Finish Name:
- Dusk Grey
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stone
- Material Type:
- Quartz
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Cold Control Kit