This product requires certification to purchase.

25-1/2 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink in Polished Satin

You last purchased this on
 
Elkay

Crosstown® 25-1/2 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink in Polished Satin

  • Fast #
  • Part #EEFRU24169RTWC
  • Item #8846565
  • Manufacturer Part #EFRU24169RTWC
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Crosstown® 25-1/2 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink in Polished Satin

  • Fast #
  • Part #EEFRU24169RTWC
  • Item #8846565
  • Manufacturer Part #EFRU24169RTWC
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Polished Satin Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • WORKSTATION SINK: Slide accessories along built-in sink ledge to optimize your workspace; go from meal prep to clean up in seconds.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 16-GAUGE STAINLESS STEEL: Premium 16-gauge thickness and Type 304 stainless steel for immense durability, performance and lustrous beauty.
  • SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
  • TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • CROSS BREAKS: Creased accent lines in the sink provide a professional appearance.
  • CUSTOM ACCESSORIES INCLUDED: Wood cutting board, wood-handled colander and drying rack, roll-up drying rack, bottom grid(s) and drain(s).
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2, ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B125.2, CSA B45.4
Collection:
Crosstown®
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Satin
Drain Location:
Rear Right
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
IAPMO Listed:
Yes
Length:
25-1/2 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
24 in x 17 in x 9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Width:
18-1/2 in