This product requires certification to purchase.

28-7/8 x 14-3/8 in. Bottom Grid for EFRU311610T Undermount Sink in Polished Stainless Steel

Elkay

Crosstown® 28-7/8 x 14-3/8 in. Bottom Grid for EFRU311610T Undermount Sink in Polished Stainless Steel

  • Fast #
  • Part #ECTXBG2914
  • Item #7599758
  • Manufacturer Part #CTXBG2914
5 out of 5 Customer Rating
Brand image
Elkay

Crosstown® 28-7/8 x 14-3/8 in. Bottom Grid for EFRU311610T Undermount Sink in Polished Stainless Steel

  • Fast #
  • Part #ECTXBG2914
  • Item #7599758
  • Manufacturer Part #CTXBG2914
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  St Clair Shores, MI
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
  • CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
  • PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
  • CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
  • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
  • Requires Certification

Specifications

Brand Model Compatibility:
EFRU311610T
Collection:
Crosstown®
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
Height:
1-1/4 in
Length:
28-7/8 in
Material:
Stainless Steel
Product Type:
Accessory
Shape:
Rectangular
Size:
28-7/8 in x 14-3/8 in
UPC:
094902106694
Weight:
3.5 lb
Width:
14-3/8 in