30-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink Kit
Crosstown® 30-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink Kit
Frequently Purchased Together
Product Details
Product Details
- Undermount installation: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop
- Single bowl: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks
- 16-gauge stainless steel: Highest quality 18-gauge thickness and type 304 stainless steel for lasting durability, performance and lustrous beauty
- Sound guard: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink
- Tight corners: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean
- Offset drain: Drain placement provides more usable space on the bottom of the sink and in the cabinet below
- Large capacity: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean
- Extra deep bowl: High-capacity bowl offers more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters
- Cross breaks: Creased accent lines in the sink provide a professional appearance
- Kit includes: EFRU281610T sink, CTXBG2614 bottom grid, LKDD deep strainer drain, LKAV71FLS beverage faucet with filter included, cleaning kit; conveniently packaged together to save you time
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.2, ASME A112.19.3
- CSA Certified:
- CSA B45.4, CSA B125.1, CSA B125.2
- Collection:
- Crosstown®
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- Lead Law Compliant:
- Yes
- Length:
- 30-1/2 in
- Material Type:
- 304
- NSF:
- NSF 42, NSF 53, NSF 61, NSF 372
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 28 in x 16 in x 10 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30.99 in
- Width:
- 18-1/2 in