31-1/2 in. Dual Mount Stainless Steel Double Bowl Workstation Kitchen Sink in Polished Satin
Crosstown® 31-1/2 in. Dual Mount Stainless Steel Double Bowl Workstation Kitchen Sink in Polished Satin
Frequently Purchased Together
Product Details
Product Details
- Workstation sink: Slide accessories along built-in sink ledge to optimize your workspace; go from meal prep to clean up in seconds
- Aqua divide: Low center divider allows pan handles to extend over center and makes it easy to wash large items, like baking sheets, over both bowls
- Undermount installation: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop
- Double bowls of equal size: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks
- 18-gauge stainless steel: Highest quality 18-gauge thickness and type 304 stainless steel for lasting durability, performance and lustrous beauty
- Sound guard: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink
- Tight corners: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean
- Offset drain: Drain placement provides more usable space on the bottom of the sink and in the cabinet below
- Extra deep bowls: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters
- Custom accessories included: Wood cutting board, wood-handled colander and drying rack, roll-up drying rack, bottom grid(s) and drain(s)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2, ASME A112.19.3
- Application:
- Commercial
- CSA Certified:
- CSA B125.2, CSA B45.4
- Collection:
- Crosstown®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Satin
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- Yes
- Length:
- 31-1/2 in
- Material Type:
- 304
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-5/16 in x 17 in x 9 in
- Sink Bowl Size, Right:
- 14-5/16 in x 17 in x 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Width:
- 18-1/2 in