This product requires certification to purchase.

31-1/2 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Polished Satin

Elkay

Crosstown® 31-1/2 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Polished Satin

  • Fast #
  • Part #EECTRU32179LTC
  • Item #7598029
  • Manufacturer Part #ECTRU32179LTC
4.7 out of 5 Customer Rating
Brand image
Elkay

Crosstown® 31-1/2 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Polished Satin

  • Fast #
  • Part #EECTRU32179LTC
  • Item #7598029
  • Manufacturer Part #ECTRU32179LTC
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
  • TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • KIT INCLUDES: ECTRU32179LT sink, CTXBG1015 bottom grid, CTXBG1515 bottom grid, two LKDD deep strainer drains, cleaning kit.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2, ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B125.2, CSA B45.4
Collection:
Crosstown®
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Satin
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
31-1/2 in
Material Type:
304
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size, Center:
17 in x 17 in x 9 in
Sink Bowl Size, Left:
12 in x 17 in x 9 in
Sink Bowl Size, Right:
17 in x 17 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
UPC:
094902109930
Width:
18-1/2 in