This product requires certification to purchase.

35-7/8 in. Farmhouse Stainless Steel Double Bowl Kitchen Sink in Polished Satin

You last purchased this on
 
Elkay

Crosstown® 35-7/8 in. Farmhouse Stainless Steel Double Bowl Kitchen Sink in Polished Satin

  • Fast #
  • Part #EEFRUFF23417DBG
  • Item #8846560
  • Manufacturer Part #EFRUFF23417DBG
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Crosstown® 35-7/8 in. Farmhouse Stainless Steel Double Bowl Kitchen Sink in Polished Satin

  • Fast #
  • Part #EEFRUFF23417DBG
  • Item #8846560
  • Manufacturer Part #EFRUFF23417DBG
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Satin Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • FARMHOUSE DESIGN: The sink material is extended to the front panel of the sink, adding a stylish design element to your kitchen.
  • 16-GAUGE STAINLESS STEEL: Premium 16-gauge thickness and Type 304 stainless steel for immense durability, performance and lustrous beauty.
  • SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
  • TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
  • CABINET SIZE: 36" minimum custom cabinet required for proper installation.
  • KIT INCLUDES: EFRUFF23417 sink, CTXFBG1316 bottom grid, CTXFBG1816 bottom grid, two LKDD deep strainer drains.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Commercial, Residential
CSA Certified:
CSA B45.4
Collection:
Crosstown®
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Satin
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
IAPMO Listed:
Yes
Length:
35-7/8 in
Material Type:
304
Number of Bowls:
2
Origin:
Global
Shape:
Rectangular
Sink Bowl Size, Left:
18-15/16 in x 17 in x 9 in
Sink Bowl Size, Right:
13-15/16 in x 17 in x 9 in
Sink Depth:
10 in
Sink Installation Type:
Farmhouse
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Width:
20-1/4 in