This product requires certification to purchase.

35-7/8 in. Farmhouse Stainless Steel Single Bowl Kitchen Sink in Polished Satin

Elkay

Crosstown® 35-7/8 in. Farmhouse Stainless Steel Single Bowl Kitchen Sink in Polished Satin

  • Fast #
  • Part #EEFRUFF3417RDBG
  • Item #8846458
  • Manufacturer Part #EFRUFF3417RDBG
5 out of 5 Customer Rating
Brand image
Elkay

Crosstown® 35-7/8 in. Farmhouse Stainless Steel Single Bowl Kitchen Sink in Polished Satin

  • Fast #
  • Part #EEFRUFF3417RDBG
  • Item #8846458
  • Manufacturer Part #EFRUFF3417RDBG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • FARMHOUSE DESIGN: The sink material is extended to the front panel of the sink, adding a stylish design element to your kitchen.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 16-GAUGE STAINLESS STEEL: Premium 16-gauge thickness and Type 304 stainless steel for immense durability, performance and lustrous beauty.
  • SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
  • TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
  • CABINET SIZE: 36" minimum custom cabinet required for proper installation.
  • KIT INCLUDES: EFRUFF3417R sink, CTXFBG3316 bottom grid, LKDD deep strainer drain.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Commercial, Residential
CSA Certified:
CSA B45.4
Collection:
Crosstown®
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Satin
Drain Location:
Rear, Right
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
IAPMO Listed:
Yes
Length:
35-7/8 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
33-7/8 in x 17 in x 9 in
Sink Depth:
10 in
Sink Installation Type:
Farmhouse, Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
UPC:
094902122786
Width:
20-1/4 in