This product requires certification to purchase.

6-1/4 x 14-1/2 x 1-1/4 in. Stainless Steel Grid

You last purchased this on
 
Elkay

Crosstown 6-1/4 x 14-1/2 x 1-1/4 in. Stainless Steel Grid

Brand image
You last purchased this on
 
Elkay

Crosstown 6-1/4 x 14-1/2 x 1-1/4 in. Stainless Steel Grid

  • Fast #
  • Part #ECTXBG614
  • Item #7607781
  • Manufacturer Part #CTXBG614
3.3 out of 5 Customer Rating
Stainless Steel Grid

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
  • CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
  • PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
  • CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
  • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
  • Requires Certification

Recommended Accessories


Specifications

CARB OTC LEED Compliant:
No
Collection:
Crosstown
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
GSA Approved:
No
Height:
1-1/4 in
IAPMO Listed:
No
Length:
6-1/4 in
Material:
Stainless Steel
Product Type:
Accessory
Shape:
Rectangular
Size:
6-1/4 in x 14-1/2 in x 1-1/4 in
Weight:
1.1 lb
Width:
14-1/2 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com