This product requires certification to purchase.

31-1/2 in. Farmhouse Stainless Steel Double Bowl Kitchen Sink in Polished Satin

You last purchased this on
 
Elkay

Crosstown® 31-1/2 in. Farmhouse Stainless Steel Double Bowl Kitchen Sink in Polished Satin

  • Fast #
  • Part #EECTRAF3220RBG
  • Item #7113108
  • Manufacturer Part #ECTRAF3220RBG
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Crosstown® 31-1/2 in. Farmhouse Stainless Steel Double Bowl Kitchen Sink in Polished Satin

  • Fast #
  • Part #EECTRAF3220RBG
  • Item #7113108
  • Manufacturer Part #ECTRAF3220RBG
3.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Satin Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • AQUA DIVIDE: Low center divider allows pan handles to extend over center and makes it easy to wash large items, like baking sheets, over both bowls.
  • FARMHOUSE DESIGN: The sink material is extended to the front panel of the sink, adding a stylish design element to your kitchen.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
  • TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • KIT INCLUDES: ECTRAF3220RBG sink, one GFOBG1717SS bottom grid, one GFOBG1217SS bottom grid; save the time of having to purchase each item separately.
  • Exclusively available at Ferguson and Build.com.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Crosstown®
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Satin
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Faucet Included:
No
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
31-1/2 in
Material Type:
304
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size, Center:
12 in x 17 in x 9 in
Sink Bowl Size, Left:
17 in x 17 in x 9 in
Sink Bowl Size, Right:
12 in x 17 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Farmhouse
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Width:
20-1/4 in