4-7/16 x 4 in. Bathroom Sink Drain in Satin
Deluxe 4-7/16 x 4 in. Bathroom Sink Drain in Satin
Frequently Purchased Together
Product Details
Product Details
- Satin finished type 304 stainless steel conical strainer basket with ball bearing stem and rubber seal.
- 1-1/2" O.D. x 4" type 304 stainless steel tailpiece.
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Collection:
- Deluxe
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Drain Opening:
- 3-1/2 in
- Grid Drain Material:
- Stainless Steel
- IAPMO Listed:
- No
- Overflow Included:
- No
- Strainer Diameter:
- 4-7/16 in
- Tailpiece Length:
- 4 in
- Tailpiece Style:
- Straight