This product requires certification to purchase.

Dependabilt Stainless Steel 51 x 27-1/2 x 44 in. 18 Gauge Two Compartment Budget Sink with Stainless Steel Legs

You last purchased this on
 
Elkay

Dependabilt Stainless Steel 51 x 27-1/2 x 44 in. 18 Gauge Two Compartment Budget Sink with Stainless Steel Legs

  • Fast #
  • Part #EB2C24X24X
  • Item #4139931
  • Manufacturer Part #B2C24X24X
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Dependabilt Stainless Steel 51 x 27-1/2 x 44 in. 18 Gauge Two Compartment Budget Sink with Stainless Steel Legs

  • Fast #
  • Part #EB2C24X24X
  • Item #4139931
  • Manufacturer Part #B2C24X24X
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • High quality 18 gauge, type 3 series stainless steel.
  • 12" deep bowls with 3/4" coved corners.
  • One set of 8" on center faucet holes.
  • 8" backsplash with tile ledge for easy installation.
  • Includes stainless steel legs and adjustable bullet feet.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Foodservice
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Number of Holes:
2 Hole
Origin:
Global
Sink Bowl Size:
51 in x 27-1/2 in x 12 in
Sink Bowl Size, Center:
24 in x 24 in x 12 in
Sink Installation Type:
Freestanding
Sink Material:
Stainless Steel