Double Pedal Valve in Polished Chrome
Double Pedal Valve in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Chrome plated.
- Double foot pedal valve.
- Wall Mount.
- 1/2" I.P.S. female inlets and 3/8" I.P.S. female outlet.
- 14" from wall to tip of package.
- Mounting package includes (2) angle stops and (2) wall flanges.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Pedal
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 11-7/8 in
- IAPMO Listed:
- No
- Length:
- 14 in
- Material:
- Stainless Steel
- Width:
- 4-15/16 in