This product requires certification to purchase.

Drain Assembly Silver

You last purchased this on
 
Elkay

Drain Assembly Silver

  • Fast #
  • Part #E45336C
  • Item #1972913
  • Manufacturer Part #45336C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Drain Assembly Silver

  • Fast #
  • Part #E45336C
  • Item #1972913
  • Manufacturer Part #45336C
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • For various Elkay and Halsey Taylor water coolers
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Classroom
Brand Model Compatibility:
EDF210 and EDF310C Drinking Fountains
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
1-3/16 in
Height:
1-1/4 in
Length:
2-13/100 in
Material:
Stainless Steel
NSF Certified:
No
Origin:
Global
Product Type:
Drain Assembly
Width:
2-13/100 in